60W 1-Light E26 Medium A19 Pendant in Oil Rubbed Bronze
Ione 60W 1-Light E26 Medium A19 Pendant in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- Collection:
- Ione
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 9 in
- Diameter:
- 9 in
- Dimmable:
- Yes
- Height:
- 15-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Compact Fluorescent
- Lighting Direction:
- Down Lighting, Up Lighting
- Lighting Style:
- Classic, French Country, Traditional, Transitional
- Material:
- Steel
- Minimum Height:
- 24-1/2 in
- Number of Lights:
- 3
- Overall Height:
- 54 in
- Proposition 65:
- WARNING: The wires of this product can expose you to lead, a chemical known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands after handling. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 093185052308
- Volts:
- 120V
- Watts:
- 180 W
- Width:
- 9 in