75W 1-Light Medium E-26 Pendant in Chrome
Milo 75W 1-Light Medium E-26 Pendant in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- Collection:
- Milo
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Diameter:
- 6-1/2 in
- Dimmable:
- Yes
- Glass Type:
- Clear
- Height:
- 9 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern, Transitional
- Material:
- Glass, Steel
- Minimum Height:
- 20 in
- Number of Lights:
- 1
- Overall Height:
- 130 in
- UL Listed:
- Yes
- UPC:
- 093185053862
- Volts:
- 120V
- Watts:
- 75 W