This product requires certification to purchase.

14 x 23 in. Elliptical Cement Lined Reinforced Concrete Pipe

Forterra Pipe and Precast

14 x 23 in. Elliptical Cement Lined Reinforced Concrete Pipe

  • Fast #
  • Part #RRCP14E
  • Item #2464627
  • Manufacturer Part #RRCP14E
4.8 out of 5 Customer Rating
Forterra Pipe and Precast

14 x 23 in. Elliptical Cement Lined Reinforced Concrete Pipe

  • Fast #
  • Part #RRCP14E
  • Item #2464627
  • Manufacturer Part #RRCP14E
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Rockaway, NJ
    Pick Up  Not Available
    Not available in NJ
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in NJ

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM C-76
Concrete Pipe Class:
Class III
Concrete Pipe Type:
Reinforced Concrete Pipe
Length:
8
Material:
Concrete
Pipe Lining:
Cement-lined
PipeTubing Size:
14