29 x 45 in. Elliptical Cement Lined Reinforced Concrete Pipe
29 x 45 in. Elliptical Cement Lined Reinforced Concrete Pipe
Package Quantity Info:
Foot: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM C-76
- Concrete Pipe Class:
- Class III
- Concrete Pipe Type:
- Reinforced Concrete Pipe
- Length:
- 8 ft
- Material:
- Concrete
- Pipe Lining:
- Cement-lined
- PipeTubing Size:
- 29 in