This product requires certification to purchase.

1/2 in. Repair Kit

Fortis

1/2 in. Repair Kit

  • Fast #
  • Part #FEX69700
  • Item #4205514
  • Manufacturer Part #EX69700
3.8 out of 5 Customer Rating
Brand image
Fortis

1/2 in. Repair Kit

  • Fast #
  • Part #FEX69700
  • Item #4205514
  • Manufacturer Part #EX69700
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Faucet Part Type:
Repair Kit
Fitting Size 1:
1/2
Fitting Sizes:
1/2 in
GSA Approved:
No
IAPMO Listed:
No
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
NSF Certified:
No
UPC:
650053009279