This product requires certification to purchase.

3/4 in. Rough-in Valve

Fortis

3/4 in. Rough-in Valve

  • Fast #
  • Part #FVALVE136BASE
  • Item #7923139
  • Manufacturer Part #VALVE136-BASE
4.1 out of 5 Customer Rating
Brand image
Fortis

3/4 in. Rough-in Valve

  • Fast #
  • Part #FVALVE136BASE
  • Item #7923139
  • Manufacturer Part #VALVE136-BASE
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Solid Brass Construction
  • 3/4" NPT connections
  • Flows 9.0 GPM @ 60 PSI
  • Fixing kit included
  • Step-By-Step Installation Instructions
  • Limited Lifetime Warranty
Product Information
  • Requires Certification
  • ADA Compliant

Documents

Dimensions & Measurements
End Connection 1
NPT
End Connections
NPT
Faucet Connection Size
3/4 in
Flow Rate
9.0 gpm
Pressure - Maximum
60 psi
Valve Size
3/4 in
Characteristics & Features
Material
Brass
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
ASME
ASME A112.18.1
CSA Certified
CSA B125.1
Lead Law Compliance Level
Applicable to Lead Leaching, Not Compliant
UPC
650053035407