This product requires certification to purchase.

1/2 in. NPT 12 in. Shower Arm in Brushed Nickel

Fortis

Abruzzo 1/2 in. NPT 12 in. Shower Arm in Brushed Nickel

  • Fast #
  • Part #F94745SPBN
  • Item #7100088
  • Manufacturer Part #94745SPBN
3.1 out of 5 Customer Rating
Brand image
Fortis

Abruzzo 1/2 in. NPT 12 in. Shower Arm in Brushed Nickel

  • Fast #
  • Part #F94745SPBN
  • Item #7100088
  • Manufacturer Part #94745SPBN
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Solid Brass Construction
  • 1/2" male NPT connection
  • Round Flange to support arm
  • Step-By-Step Installation Instructions
  • Coordinates seamlessly with the ABRUZZO, CORSINI, GATTINARA, and SCALA Collections
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Abruzzo
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Faucet Part Type:
Shower Arm
Fitting Size 1:
1/2
Fitting Size 2:
1/2
Fitting Sizes:
1/2 in
Installation Type:
Wall Mount
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
Length:
12
Proposition 65:
WARNING: This product can expose you to chemicals including Lead, which is know to State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Shower Arm Reach:
11-13/16
UPC:
650053022186