30 in. Shower Rail in Brushed Black
Abruzzo 30 in. Shower Rail in Brushed Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Solid brass construction
- 30" slide bar with adjustable bracket
- Wall mount bracket
- Step-by-step Installation Instructions
- Coordinates seamlessly with the ABRUZZO, CORSINI, GATTINARA, and SCALA collections
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Abruzzo
- Color Finish Category:
- Blacks
- Color Finish Name:
- Brushed Black
- Depth:
- 2-3/4 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Slide Bar Height:
- 30 in
- UPC:
- 650053037395