This product requires certification to purchase.

8 in. Square Ceiling Shower Arm in Matte Black

Fortis

Abruzzo 8 in. Square Ceiling Shower Arm in Matte Black

  • Fast #
  • Part #F9474408MB
  • Item #11450648
  • Manufacturer Part #9474408MB
5 out of 5 Customer Rating
Brand image
Fortis

Abruzzo 8 in. Square Ceiling Shower Arm in Matte Black

  • Fast #
  • Part #F9474408MB
  • Item #11450648
  • Manufacturer Part #9474408MB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Abruzzo
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
UPC:
650053043518
Width:
2-13/64 in