This product requires certification to purchase.

Single Handle Wall Mount Bathroom Sink Faucet in Polished Chrome

Fortis

Abruzzo Single Handle Wall Mount Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #F942080CPC
  • Item #7099492
  • Manufacturer Part #942080CPC
4.7 out of 5 Customer Rating
Brand image
Fortis

Abruzzo Single Handle Wall Mount Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #F942080CPC
  • Item #7099492
  • Manufacturer Part #942080CPC
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61, ANSI A117.1
ASME:
ASME A112.18.1, ASME B125.1
Application:
Residential
BAA Compliant:
No
Bathroom Faucet Type:
Wall Mount
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Abruzzo
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Drain Included:
No
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 61 Annex G
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
2 Hole
Proposition 65:
WARNING: This product can expose you to chemicals including Lead, which is know to State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Spout Height:
3-11/32
Spout Reach:
8-9/32
Spout Type:
Fixed
Trim Only:
No
UPC:
650053022230
WaterSense Labeled:
Yes
Width:
9-1/16