This product requires certification to purchase.

Two Handle Thermostatic Valve Trim in Brushed Nickel

Fortis

Abruzzo Two Handle Thermostatic Valve Trim in Brushed Nickel

  • Fast #
  • Part #F9469100BN
  • Item #7108471
  • Manufacturer Part #9469100BN
4.5 out of 5 Customer Rating
Brand image
Fortis

Abruzzo Two Handle Thermostatic Valve Trim in Brushed Nickel

  • Fast #
  • Part #F9469100BN
  • Item #7108471
  • Manufacturer Part #9469100BN
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Complete Trim Kit
  • Thermo Control Cartridge
  • 2 Way Diverter Trim with Progressive Volume Control
  • Independent Temperature Control
  • Coordinates with theABRUZZOCollection
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016 Type T
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Abruzzo
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Handle Material:
Metal
Handle Type:
Knob
IAPMO Listed:
No
Number of Handles:
Two Handle
Product Type:
Valve Trim
Proposition 65:
WARNING: This product can expose you to chemicals including Lead, which is know to State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Trim Only:
Yes
UPC:
650053022285
Valve Trim Type:
Thermostatic
WaterSense Labeled:
No