This product requires certification to purchase.

30 in. Shower Rail in Polished Chrome

Fortis

Brera 30 in. Shower Rail in Polished Chrome

  • Fast #
  • Part #F6012000PC
  • Item #7919067
  • Manufacturer Part #6012000PC
3.6 out of 5 Customer Rating
Brand image
Fortis

Brera 30 in. Shower Rail in Polished Chrome

  • Fast #
  • Part #F6012000PC
  • Item #7919067
  • Manufacturer Part #6012000PC
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 4
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Brera
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
GSA Approved:
No
IAPMO Listed:
No
Length:
30 in
NSF Certified:
No
UPC:
650053035100