This product requires certification to purchase.

Single Function Hand Shower in Brushed Gold (Shower Hose Sold Separately)

Fortis

Vitrina Single Function Hand Shower in Brushed Gold (Shower Hose Sold Separately)

  • Fast #
  • Part #F607800CBG
  • Item #7919047
  • Manufacturer Part #607800CBG
4.4 out of 5 Customer Rating
Brand image
Fortis

Vitrina Single Function Hand Shower in Brushed Gold (Shower Hose Sold Separately)

  • Fast #
  • Part #F607800CBG
  • Item #7919047
  • Manufacturer Part #607800CBG
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 4
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Solid brass construction
  • 1/2 in NPT connection
  • 1.8 gpm @ 80 psi max
  • Backflow preventer
  • Step-by-step installation instructions
  • Coordinates with the BRERA and VITRINA collections
  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Vitrina
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Hand Shower Diameter:
15/16 in
Hand Shower Flow Rate:
1.8 gpm
Handle Type:
Lever
Height:
7-7/8 in
Hose Included:
No
IAPMO Listed:
Yes
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
Pause Control:
No
Showerhead Function:
Single
UL Listed:
No
UPC:
650053035179
WaterSense Labeled:
Yes