Shower Rail in Brushed Gold
Brera Shower Rail in Brushed Gold
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Brera
- Color Finish Category:
- Chromes
- Color Finish Name:
- Brushed Gold
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- NSF Certified:
- No
- Overall Height:
- 30 in