This product requires certification to purchase.

Single Handle Lever Floor Mount Filler in Polished Chrome

Fortis

Brera Single Handle Lever Floor Mount Filler in Polished Chrome

  • Fast #
  • Part #F921360CPC
  • Item #7784887
  • Manufacturer Part #921360CPC
4.6 out of 5 Customer Rating
Brand image
Fortis

Brera Single Handle Lever Floor Mount Filler in Polished Chrome

  • Fast #
  • Part #F921360CPC
  • Item #7784887
  • Manufacturer Part #921360CPC
4.6 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Complete trim kit with metal lever
  • Brass material construction
  • Integrated hand shower
  • Diverter handle
  • 5.0 GPM @ 60 PSI
  • Hand shower 1.8 gpm @ 80 PSI
  • Coordinates seamlessly with the BRERA collection
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Brera
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Type:
Floor Mount Tub Filler with Handshower
Flow Rate:
5.0 gpm
GSA Approved:
No
Hand Shower Flow Rate:
1.8 gpm
Handle Material:
Metal
Handle Type:
Lever
Height:
52-1/5 in
IAPMO Listed:
No
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
46-7/9 in
Trim Only:
No
Tub Spout Reach:
8 in
UPC:
650053034516
WaterSense Labeled:
No