Supply Elbow in Brushed Gold
Brera Supply Elbow in Brushed Gold
Package Quantity Info:
Each: 1 Case: 4-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Solid Brass Construction
- 1/2" NPT Connection
- Step-By-Step Installation Instructions
- Coordinates seamlessly with the BRERA and VITRINA Collections
Documents
Specifications
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Brera
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Supply Elbow
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 1.8 gpm
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Material:
- Brass
- UPC:
- 650053035209