Two Handle Thermostatic Valve Trim in Brushed Gold
Brera Two Handle Thermostatic Valve Trim in Brushed Gold
Package Quantity Info:
Each: 1 Case: 4-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Complete trim kit
- Thermo control cartridge
- 2 way diverter trim with progressive volume control
- Independent temperature control
- 2 outlets
- Coordinates with the BRERA collection
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Cartridge Type:
- Thermo Control
- Collection:
- Brera
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Escutcheon Height:
- 7-31/64 in
- Escutcheon Width:
- 7-31/64 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Type:
- Lever
- Number of Handles:
- Two Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- UPC:
- 650053036572
- Valve Trim Type:
- Thermostatic