Two Handle Thermostatic Valve Trim in Polished Chrome
Brera Two Handle Thermostatic Valve Trim in Polished Chrome
Frequently Purchased Together
Product Details
- Complete trim kit
- Step-by-step installation instructions
- Solid brass construction
- Independent temperature control
- Stop limit temperature device included
- 1/4 turn ceramic disc valve
- Thermo control cartridge
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Cartridge Type:
- Thermo Control
- Collection:
- Brera
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Escutcheon Height:
- 7-31/64 in
- Escutcheon Width:
- 7-31/64 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 7-1211/2500 in
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Number of Handles:
- Two Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- Valve Trim Type:
- Thermostatic, Volume Control
- Width:
- 7-1211/2500 in