Valve Trim in Polished Chrome
Brera Valve Trim in Polished Chrome
Package Quantity Info:
Each: 1 Case: 4-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Application:
- Residential
- Collection:
- Brera
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 7-31/64
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 3/4 in
- Handle Material:
- Metal
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Trim Only:
- Yes
- UPC:
- 650053036602