Diverter Valve Extension Kit in Brushed Nickel
Caffe Diverter Valve Extension Kit in Brushed Nickel
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Caffe
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Part Type:
- Repair Kit
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UPC:
- 650053009545
- WaterSense Labeled:
- No