This product requires certification to purchase.

1/2 x 3-5/32 in. NPT Brass Hand Shower Holder in Brushed Black

Fortis

Scala 1/2 x 3-5/32 in. NPT Brass Hand Shower Holder in Brushed Black

  • Fast #
  • Part #F8470000BB
  • Item #8286618
  • Manufacturer Part #8470000BB
3.6 out of 5 Customer Rating
Brand image
Fortis

Scala 1/2 x 3-5/32 in. NPT Brass Hand Shower Holder in Brushed Black

  • Fast #
  • Part #F8470000BB
  • Item #8286618
  • Manufacturer Part #8470000BB
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Black Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Solid brass construction
  • 1/2 in NPT connection
  • Coordinates seamlessly with the ABRUZZO, CORSINI, GATTINARA, and SCALA collections
  • Step-by-step installation instructions
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.1
Application:
Commercial
CSA Certified:
CSA B125.1
Collection:
Scala
Color Finish Category:
Blacks
Color Finish Name:
Brushed Black
End Connection 1:
NPT
End Connections:
NPT
Faucet Part Type:
Hand Shower Holder
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Height:
2-3/64 in
Installation Type:
Wall Mount
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
Length:
3-5/32 in
Material:
Brass
UPC:
650053037463