Scala 1 Robe Hook in Polished Chrome

Part #F8401100PC  |  Item #4205324  |  Manufacturer Part #8401100PC

$61.50 EACH
(Pricing is for Polished Chrome)

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Concealed screw installation
  • Mounting hardware included
  • Step by step installation instructions
  • Limited lifetime warranty

Specifications

ADA Compliant: No

Collection: Scala

Color Finish: Polished Chrome

Color Finish Category: Chromes

Length: 2-11/64 in

Material: Brass

Mount Type: [Concealed, Wall]

Number of Hooks: 1

Projection: 1-37/64 in