Fortis
Scala 10 gpm 3-Hole Roman Tub in Polished Chrome
Part #F8410200PC | Item #4148341 | Manufacturer Part #8410200PC
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 2
How to get it:
Product Details
Specifications
ADA Compliant: Yes
ASME Specifications: ASME A112.18.1
Application: Residential
CARB OTC LEED Compliant: No
CSA Certified: Yes
Cartridge Type: Ceramic Disc
Center Size: 12 in
Collection: Scala
Color Finish: Polished Chrome
Color Finish Category: Chromes
Faucet Connection Size: 3/4 in
Faucet Height: 10-1/64 in
Faucet Material: Brass
Faucet Mount: Deck Mount
Faucet Type: Roman Tub Faucet Only
Faucet Valve Type: Ceramic Disc
Flow Rate: 10 gpm
Handle Material: Metal
Handle Type: Lever
Height: 10-1/64 in
IAPMO Listed: No
Material: Brass
NSF Certified: No
Number of Handles: Two Handle
Number of Holes: 3 Hole
Spout Height: 5-57/64 in
Trim Only: No
Tub Spout Reach: 6-19/64 in
WaterSense Labeled: No