Scala 8-17/64 in. Tub Spout in Brushed Nickel

Part #F8443000BN  |  Item #4205671  |  Manufacturer Part #8443000BN

$287.00 EACH
(Pricing is for Brushed Nickel)

Color/Finish: Brushed Nickel

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • One half inch NPT inlet connector
  • Non-diverting spout
  • Step by step installation instructions
  • Limited lifetime warranty

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

CSA Certified: CSA B125

Collection: Scala

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

End Connection 1: NPT

End Connections: NPT

Faucet Part Type: Tub Spout

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

IAPMO Listed: No

Installation Type: Wall Mount

Length: 8-17/64 in

Material: Brass

NSF Certified: No

WaterSense Labeled: No

Width: 3-35/64 in