This product requires certification to purchase.

Extension Kit in Brushed Nickel

Fortis

Scala Extension Kit in Brushed Nickel

  • Fast #
  • Part #FEX42500BN
  • Item #4716163
  • Manufacturer Part #EX42500BN
4.5 out of 5 Customer Rating
Brand image
Fortis

Scala Extension Kit in Brushed Nickel

  • Fast #
  • Part #FEX42500BN
  • Item #4716163
  • Manufacturer Part #EX42500BN
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Fishersville, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial
Collection:
Scala
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Part Type:
Extension Kit
GSA Approved:
No
IAPMO Listed:
No
NSF Certified:
No
UPC:
650053009491
WaterSense Labeled:
No