Round Closed Towel Ring in Brushed Nickel
Scala Round Closed Towel Ring in Brushed Nickel
Product Details
Product Details
- Concealed screw installation
- Mounting hardware included
- Step by step installation instructions
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Scala
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 2-3/25 in
- Height:
- 7-1/10 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Brass
- Mount Type:
- Wall
- Projection:
- 2-3/25 in
- Ring Type:
- Closed
- Shape:
- Round
- UPC:
- 650053008104
- Width:
- 6-9/16 in