Two Handle Pressure Balancing Valve Trim with Integrated Diverter in Polished Chrome
Scala Two Handle Pressure Balancing Valve Trim with Integrated Diverter in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Solid brass construction
- Pressure balance trim
- Mechanical diverter controlling water flow
- Built-in volume control
- Includes pressure balance cartridge
- 1/2 in pressure balance valve featuring ceramic discs
- Step-by-step installation instructions
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Cartridge Type:
- Ceramic Disc
- Collection:
- Scala
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Escutcheon Height:
- 7-7/8 in
- Escutcheon Width:
- 5-29/32 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Number of Handles:
- Two Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- Tub Spout Type:
- Diverter
- UPC:
- 650053037296
- Valve Trim Type:
- Pressure Balancing, Transfer & Diverter