Tub Spout in Polished Chrome
Serie Scala Tub Spout in Polished Chrome
Product Details
Product Details
- One half inch NPT inlet connector
- Non-diverting spout
- Step by step installation instructions
- Limited lifetime warranty
Specifications
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125
- Collection:
- Serie Scala
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Length:
- 8-17/64 in
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead, which is know to State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- WaterSense Labeled:
- No
- Width:
- 3-35/64 in