1-Hook Robe Hook in Brushed Black
Serie Uffizi 1-Hook Robe Hook in Brushed Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Serie Uffizi
- Color Finish Category:
- Blacks
- Color Finish Name:
- Brushed Black
- Diameter:
- 20 mm
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Material:
- Brass
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Hooks:
- 1
- Projection:
- 2-17/100 in
- Style:
- Contemporary