This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

Fortis

Serie Vetrina Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #F602140CPC
  • Item #7784921
  • Manufacturer Part #602140CPC
5 out of 5 Customer Rating
Brand image
Fortis

Serie Vetrina Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #F602140CPC
  • Item #7784921
  • Manufacturer Part #602140CPC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 4
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME B125.1
Application:
Residential
Bathroom Faucet Type:
Widespread
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc, Washerless
Collection:
Serie Vetrina
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Drain Included:
Yes
Faucet Center Size:
8 in
Faucet Height:
6-9/64 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
6-9/64 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-29/64 in
NSF:
NSF 61 Annex G
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
5-1/4 in
Spout Reach:
4-23/32 in
Spout Type:
Fixed
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No
UPC:
650053028904
Vandal Resistant:
No
WaterSense Labeled:
Yes