Single Handle Pull Down Kitchen Faucet in Brushed Black
Single Handle Pull Down Kitchen Faucet in Brushed Black
Frequently Purchased Together
Product Details
- Single control operation
- 180° spout rotation
- Solid brass construction
- Multiple installation configurations allow for one or three-hole installation with escutcheon
- FORTIS's advanced ceramic disc valve technology comes with a never leak guarantee
- 2 function sprayer (Spray/Stream)
- Step-by-step installation instructions
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Blacks
- Color Finish Name:
- Brushed Black
- EPA Compliant:
- Yes
- Faucet Connection Size:
- 9/16 in
- Faucet Height:
- 15-35/64 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- Green Product:
- Yes, WaterSense
- Handle Included:
- Yes
- Handle Type:
- Knob
- IAPMO Listed -:
- Yes
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-31/32 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Pressure - Maximum:
- 60 psi
- Side Spray:
- No
- Spout Height:
- 8-57/64 in
- Spout Reach:
- 7-54/64 in
- Spout Swivel:
- 180°
- Spout Type:
- High Arc
- Spray Type:
- Spray, Stream
- WaterSense Labeled:
- Yes