This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Brushed Nickel

Fortis

Single Handle Pull Down Kitchen Faucet in Brushed Nickel

  • Fast #
  • Part #F78591LLBN
  • Item #4205434
  • Manufacturer Part #78591LLBN
4.9 out of 5 Customer Rating
Brand image
Fortis

Single Handle Pull Down Kitchen Faucet in Brushed Nickel

  • Fast #
  • Part #F78591LLBN
  • Item #4205434
  • Manufacturer Part #78591LLBN
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Single control ceramic disc valve
  • Step by step installation instructions
  • Limited lifetime warranty
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1, ANSI AB1953
ASME:
ASME A112.18.1-B125.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Connection Size:
9/16 in
Faucet Height:
17-23/32 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
No
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-31/32 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Proposition 65:
WARNING: This product can expose you to chemicals including Lead, which is know to State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Side Spray:
No
Spout Height:
8-37/64 in
Spout Reach:
7-23/32 in
Supply Lines Included:
No
UL Listed:
No
UPC:
650053008494