Thermostat Volume Control Extension Kit in Polished Chrome for Fortis Milano and Roma Diverter Valve
Thermostat Volume Control Extension Kit in Polished Chrome for Fortis Milano and Roma Diverter Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Repair Kit
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- WaterSense Labeled:
- No