Toilet Tissue Holder in Brushed Black
Uffizi Toilet Tissue Holder in Brushed Black
Package Quantity Info:
Each: 1 Case: 10-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Uffizi
- Color Finish Category:
- Blacks
- Color Finish Name:
- Brushed Black
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 63/64 in
- IAPMO Listed:
- No
- Length:
- 3-5/32 in
- NSF Certified:
- No
- Pivoting:
- No
- UPC:
- 650053034073