Pressure Balance Valve Trim with Diverter in Brushed Black
Vitrina Pressure Balance Valve Trim with Diverter in Brushed Black
Frequently Purchased Together
Product Details
Product Details
- Pressure balance trim kit with metal lever handle
- Solid brass construction
- Mechanical diverter
- Built-in volume control
- Includes pressure balance cartridge
- 1/2" pressure balance valve featuring ceramic discs
- Coordinates with the Vitrina collection
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016 Type T
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Vitrina
- Color Finish Category:
- Blacks
- Color Finish Name:
- Brushed Black
- Escutcheon Height:
- 7-31/64 in
- Escutcheon Width:
- 7-31/64 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Lever
- Number of Handles:
- Two Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- Valve Trim Type:
- Pressure Balancing, Transfer & Diverter