This product requires certification to purchase.

Single Handle Pressure Balancing Valve Trim with Integrated Diverter in Brushed Gold

Fortis

Vitrina Single Handle Pressure Balancing Valve Trim with Integrated Diverter in Brushed Gold

  • Fast #
  • Part #F6068700BG
  • Item #7784873
  • Manufacturer Part #6068700BG
5 out of 5 Customer Rating
Brand image
Fortis

Vitrina Single Handle Pressure Balancing Valve Trim with Integrated Diverter in Brushed Gold

  • Fast #
  • Part #F6068700BG
  • Item #7784873
  • Manufacturer Part #6068700BG
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 4
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Solid brass construction
  • Pressure balance trim
  • Built-in volume control
  • Includes pressure balance cartridge
  • 1/2 in pressure balance valve featuring ceramic discs
  • Step-by-step installation instructions
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016 Type T
Application:
Residential
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Vitrina
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Escutcheon Height:
7-31/64 in
Escutcheon Width:
7-31/64 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Type:
Lever
Number of Handles:
Single Handle
Product Type:
Valve Trim
Trim Only:
Yes
UPC:
650053029161
Valve Trim Type:
Pressure Balancing, Transfer & Diverter