This product requires certification to purchase.

3-1/2 in. 45° Inside Vertical Line Set Cover Elbow in White

Fortress

3-1/2 in. 45° Inside Vertical Line Set Cover Elbow in White

  • Fast #
  • Part #REC84000
  • Item #4383333
  • Manufacturer Part #84000
3.4 out of 5 Customer Rating
Brand image
Fortress

3-1/2 in. 45° Inside Vertical Line Set Cover Elbow in White

  • Fast #
  • Part #REC84000
  • Item #4383333
  • Manufacturer Part #84000
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 6
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • PVC, UV stabilized & fire resistant. Tested to over 2,000 hours. Temperature range -4°F to 140°F
  • Compliments any residential or commercial building and Paintable– Brush, spray, or roller to match or compliment custom colors, Duct & fittings are available in both LD92 (3½"), LD122 (4½")
  • 8' duct lengths in 2 sizes, 4 color options (white, ivory, brown & gray) and 17 fittings assure complete flexibility of installation
  • Snap together ducting is easily accessed for repairs or replacement of line set.
  • Requires Certification

Specifications

Adjustable:
No
Color Finish Category:
Whites
Color Finish Name:
White
Height:
2-3/4 in
Length:
4-3/4 in
Material:
Plastic
Material Type:
Polymer, PVC
Maximum Temperature:
140
Minimum Temperature:
-4
Size:
3-1/2 in
Temperature Range:
-4 to 140 Deg F
UPC:
021449840002
Width:
3-7/8 in