3-1/2 FLEX Elbow IVOR
3-1/2 FLEX Elbow IVOR
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Flexible elbows bend to change the direction of the lineset both horizontally and vertically, offering ultimate flexibility during an install
- PVC, UV stabilized and fire-resistant, tested to over 2000 hr, temperature range -4 to 140 Deg F
- Compliments any residential or commercial building and paintable - brush, spray or roller to match or compliment custom colors
- Available in 4 color options (white, ivory, brown and gray) and 17 fittings assure complete flexibility of installation
- 1 Year warranty
Specifications
- Diameter:
- 3-1/2
- Duct Size:
- 3-1/2 in x 3-1/2 in
- Fitting Type:
- Elbow
- Height:
- 2-1/2
- Material:
- Plastic
- Material Type:
- PVC
- Type:
- REC84028
- UPC:
- 021449840286
- Width:
- 3-1/2