3-1/2 in. 45° Flat Line Set Cover Elbow in Grey
3-1/2 in. 45° Flat Line Set Cover Elbow in Grey
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Flat elbows change the direction of the lineset on a wall, diverting obstacles and offering flexibility during an install
- PVC, UV stabilized and fire-resistant, tested to over 2000 hr, temperature range -4 to 140 Deg F
- Compliments any residential or commercial building and paintable - brush, spray or roller to match or compliment custom colors
- Available in 4 color options (white, ivory, brown and gray) and 17 fittings assure complete flexibility of installation
- 3 Year warranty
Documents
Specifications
- Adjustable:
- No
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Diameter:
- 3-1/2 in
- Elbow Degree:
- 45°
- Fitting Size 1:
- 3-1/2 in
- Fitting Size 2:
- 3-1/2 in
- Fitting Sizes:
- 3-1/2 in
- Height:
- 2-3/4 in
- Length:
- 4-7/8 in
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- Minimum Temperature:
- -4
- Product Type:
- Elbow
- Size:
- 8 in L x 8 in W x 2-3/4 in H
- Temperature Range:
- -4 to 140 Deg F
- UPC:
- 021449842525
- Width:
- 4-7/8 in