This product requires certification to purchase.

3-1/2 in. 45° Flat Line Set Cover Elbow in Ivory

Fortress®

3-1/2 in. 45° Flat Line Set Cover Elbow in Ivory

  • Fast #
  • Part #REC84032
  • Item #4383040
  • Manufacturer Part #84032
4.9 out of 5 Customer Rating
Brand image
Fortress®

3-1/2 in. 45° Flat Line Set Cover Elbow in Ivory

  • Fast #
  • Part #REC84032
  • Item #4383040
  • Manufacturer Part #84032
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Flat elbows change the direction of the lineset on a wall, diverting obstacles and offering flexibility during an install
  • PVC, UV stabilized and fire-resistant, tested to over 2000 hr, temperature range -4 to 140 Deg F
  • Compliments any residential or commercial building and paintable - brush, spray or roller to match or compliment custom colors
  • Available in 4 color options (white, ivory, brown and gray) and 17 fittings assure complete flexibility of installation
  • 1 Year warranty
  • Requires Certification

Documents


Specifications

Adjustable:
No
Color Finish Category:
Whites
Color Finish Name:
Ivory
Diameter:
3-1/2 in
Elbow Degree:
45°
Fitting Size 1:
3-1/2 in
Fitting Size 2:
3-1/2 in
Fitting Sizes:
3-1/2 in
Height:
2-3/4 in
Length:
4-7/8 in
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
Minimum Temperature:
-4
Product Type:
Elbow
Size:
4-7/8 in L x 4-7/8 in W x 2-3/4 in H
Temperature Range:
-4 to 140 Deg F
UPC:
021449840323
Width:
4-7/8 in