3-1/2 in. Line Set Cover Coupling in Brown
3-1/2 in. Line Set Cover Coupling in Brown
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- PVC, UV stabilized & fire resistant. Tested to over 2,000 hours. Temperature range -4°F to 140°F
- Compliments any residential or commercial building and Paintable– Brush, spray, or roller to match or compliment custom colors, Duct & fittings are available in both LD92 (3½"), LD122 (4½")
- 8' duct lengths in 2 sizes, 4 color options (white, ivory, brown & gray) and 17 fittings assure complete flexibility of installation
- Snap together ducting is easily accessed for repairs or replacement of line set.
Specifications
- Adjustable:
- No
- Color Finish Category:
- Browns
- Color Finish Name:
- Brown
- Height:
- 2-3/4
- Length:
- 2-1/16
- Material:
- Plastic
- Material Type:
- Polymer, PVC
- Maximum Temperature:
- 140
- Minimum Temperature:
- -4
- Size:
- 3-1/2 in
- Temperature Range:
- -4 to 140 Deg F
- UPC:
- 021449842709
- Width:
- 3-7/8