This product requires certification to purchase.

3-1/2 in. Wall Inlet PVC in Grey

Fortress®

3-1/2 in. Wall Inlet PVC in Grey

  • Fast #
  • Part #REC84256
  • Item #4383044
  • Manufacturer Part #84256
5 out of 5 Customer Rating
Brand image
Fortress®

3-1/2 in. Wall Inlet PVC in Grey

  • Fast #
  • Part #REC84256
  • Item #4383044
  • Manufacturer Part #84256
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • The wall inlet is used where the lineset enters the exterior sidewall of the building
  • PVC, UV stabilized and fire-resistant, tested to over 2000 hr, temperature range -4 to 140 Deg F
  • Compliments any residential or commercial building and paintable - brush, spray or roller to match or compliment custom colors
  • Available in 4 color options (white, ivory, brown and gray) and 17 fittings assure complete flexibility of installation
  • 3 Year warranty
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
3-1/2 in
Fitting Size 1
3-1/2 in
Fitting Size 2
3-1/2 in
Fitting Sizes
3-1/2 in
Height
3-1/8 in
Length
9 in
Size
7-1/4 in L x 15-1/2 in W x 5 in H
Width
4-3/8 in
Characteristics & Features
Adjustable
No
Color Finish Category
Greys
Color Finish Name
Grey
Material
Plastic
Material Type
PVC
Electrical & Operational Information
Maximum Temperature
140
Minimum Temperature
-4
Temperature Range
-4 to 140 Deg F
Warranty & Product Information
BAA Compliant
No
Product Type
Wall Inlet
UPC
021449842563