This product requires certification to purchase.

4-1/2 Flex Elbow 122 White

Fortress®

4-1/2 Flex Elbow 122 White

  • Fast #
  • Part #REC84108
  • Item #4383142
  • Manufacturer Part #84108
4.2 out of 5 Customer Rating
Brand image
Fortress®

4-1/2 Flex Elbow 122 White

  • Fast #
  • Part #REC84108
  • Item #4383142
  • Manufacturer Part #84108
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • PVC, UV stabilized and fire resistant
  • Compliments any residential or commercial building
  • Snap together ducting is easily accessed for repairs or replacement of lineset
  • One year warranty
  • Requires Certification
Dimensions & Measurements
Fitting Size 1
4-1/2 in
Fitting Sizes
4-1/2 in
Height
3-1/4 in
Length
480 in
Width
4-1/2 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Material
Plastic
Material Type
PVC
Warranty & Product Information
BAA Compliant
No
UPC
021449841085