This product requires certification to purchase.

4-1/2 in x 3-1/2 in. Reducer in Ivory

Fortress®

4-1/2 in x 3-1/2 in. Reducer in Ivory

  • Fast #
  • Part #REC84126
  • Item #4065668
  • Manufacturer Part #84126
5 out of 5 Customer Rating
Brand image
Fortress®

4-1/2 in x 3-1/2 in. Reducer in Ivory

  • Fast #
  • Part #REC84126
  • Item #4065668
  • Manufacturer Part #84126
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Reducers offer an aesthetically pleasing transition from a 4-1/2 in duct to a 3-1/2 in duct
  • PVC, UV stabilized and fire-resistant, tested to over 2000 hr, temperature range -4 to 140 Deg F
  • Compliments any residential or commercial building and paintable - brush, spray or roller to match or compliment custom colors
  • Available in 4 color options (white, ivory, brown and gray) and 17 fittings assure complete flexibility of installation
  • 3 Year warranty
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
3-1/2 in
Fitting Size 1
4-1/2 in
Fitting Size 2
3-1/2 in
Fitting Sizes
4-1/2 in x 3-1/2 in
Height
3-7/8 in
Length
3 in
Size
4-7/8 in L x 3 in W x 3-7/8 in H
Width
4-7/8 in
Characteristics & Features
Adjustable
No
Color Finish Category
Whites
Color Finish Name
Ivory
Material
Plastic
Material Type
PVC
Electrical & Operational Information
Maximum Temperature
140
Minimum Temperature
-4
Temperature Range
-4 to 140 Deg F
Warranty & Product Information
Product Type
Reducer
UPC
021449841269