This product requires certification to purchase.

4-1/2 in. 45° Flat Line Set Cover Elbow in Grey

Fortress®

4-1/2 in. 45° Flat Line Set Cover Elbow in Grey

  • Fast #
  • Part #REC84352
  • Item #4383211
  • Manufacturer Part #84352
4.9 out of 5 Customer Rating
Brand image
Fortress®

4-1/2 in. 45° Flat Line Set Cover Elbow in Grey

  • Fast #
  • Part #REC84352
  • Item #4383211
  • Manufacturer Part #84352
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • PVC, UV stabilized & fire resistant. Tested to over 2,000 hours. Temperature range -4°F to 140°F
  • Compliments any residential or commercial building and paintable– Brush, spray, or roller to match or compliment custom colors, Duct & fittings are available in both LD92 (3-1/2 in.), LD122 (4-1/2 in.)
  • Available in 4 color options (white, ivory, brown & gray) and 17 fittings assure complete flexibility of installation
  • Requires Certification
Characteristics & Features
Color Finish Category
Greys
Color Finish Name
Grey
Warranty & Product Information
UPC
021449843522