This product requires certification to purchase.

4-1/2 in. Inside Vertical 45° Line Set Cover Elbow

Fortress®

4-1/2 in. Inside Vertical 45° Line Set Cover Elbow

  • Fast #
  • Part #REC84100
  • Item #4596660
  • Manufacturer Part #84100
3.3 out of 5 Customer Rating
Brand image
Fortress®

4-1/2 in. Inside Vertical 45° Line Set Cover Elbow

  • Fast #
  • Part #REC84100
  • Item #4596660
  • Manufacturer Part #84100
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Vertical elbows change the direction of the lineset vertically, offering flexibility during an install
  • Typically used to move the lineset away or towards a wall
  • PVC, UV stabilized and fire-resistant, tested to over 2000 hr, temperature range -4 to 140 Deg F
  • Compliments any residential or commercial building and paintable - brush, spray or roller to match or compliment custom colors
  • Available in 4 color options (white, ivory, brown and gray) and 17 fittings assure complete flexibility of installation
  • 3 Year warranty
  • Requires Certification

Documents


Specifications

Adjustable:
No
Color Finish Category:
Whites
Color Finish Name:
White
Diameter:
4-1/2
Elbow Degree:
45
Fitting Size 1:
4-1/2
Fitting Size 2:
4-1/2
Fitting Sizes:
4-1/2 in
Height:
3-1/2
Length:
6-1/4
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
Minimum Temperature:
-4
Product Type:
Elbow
Size:
4-7/8 in L x 6-1/4 in W x 3-1/2 in H
Temperature Range:
-4 to 140 Deg F
Type:
REC84100
UPC:
021449841009
Width:
4-7/8