4-1/2 in. Inside Vertical 90 Degree Elbow in Ivory
4-1/2 in. Inside Vertical 90 Degree Elbow in Ivory
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Fitting used to conceal and protect exposed refrigeration linesets, electrical cable, telephone wiring, and water or drain pipes
- Paintable
- UL 94V satisfied
- UV and weather resistant
- Perfect for minisplits, high velocity, and conventional ducted AC systems
- Includes two #6 x 3/4" stainless steel screws
- Made in the USA
Specifications
- Adjustable:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- Ivory
- Fitting Size 1:
- 4-1/2 in
- Fitting Size 2:
- 4-1/2 in
- Fitting Sizes:
- 4-1/2 in
- Height:
- 3-1/2 in
- Length:
- 5-1/4 in
- Material:
- Plastic
- Material Type:
- PVC
- Product Type:
- Line Set Cover
- UPC:
- 021449841221
- Width:
- 6-1/2 in