4 1/2 in. Ivory Coupling
4 1/2 in. Ivory Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 353-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- The Coupler joins two 4.5" ducts to accommodate long lineset runs.
- PVC, UV stabilized & fire resistant. Tested to over 2,000 hours. Temperature range -4°F to 140°F
- Complements any residential or commercial building and paintable- Brush, spray, or roller to match or compliment custom colors, Duct & fittings are available in both LD92 (31/2"), LD122 (41/2")
- Available in 4 color options (white, ivory, brown & gray) and 17 fittings assure complete flexibility of installation
- 3 year warranty
- Includes two #6 x 3/4" stainless steel screws
- Made in the USA
Specifications
- Adjustable:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- Ivory
- Fitting Size 1:
- 4-1/2
- Fitting Size 2:
- 4-1/2
- Fitting Sizes:
- 4-1/2 in
- Height:
- 3-1/2
- Length:
- 4-14/16
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- Minimum Temperature:
- -4
- Product Type:
- Line Set Cover
- Size:
- 4-1/2 in
- Temperature Range:
- -4 to 140 Deg F
- UPC:
- 021449841306
- Width:
- 4-1/2