This product requires certification to purchase.

4-1/2 in. Outside Vertical 90 Degree Elbow in Ivory

Fortress®

4-1/2 in. Outside Vertical 90 Degree Elbow in Ivory

  • Fast #
  • Part #REC84123
  • Item #4065660
  • Manufacturer Part #84123
3.4 out of 5 Customer Rating
Brand image
Fortress®

4-1/2 in. Outside Vertical 90 Degree Elbow in Ivory

  • Fast #
  • Part #REC84123
  • Item #4065660
  • Manufacturer Part #84123
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Fitting used to conceal and protect exposed refrigeration linesets, electrical cable, telephone wiring, and water or drain pipes
  • Paintable
  • UL 94V satisfied
  • UV and weather resistant
  • Perfect for minisplits, high velocity, and conventional ducted AC systems
  • Includes two #6 x 3/4" stainless steel screws
  • Made in the USA
  • Requires Certification
Dimensions & Measurements
Fitting Size 1
4-1/2 in
Fitting Size 2
4-1/2 in
Fitting Sizes
4-1/2 in
Height
3-1/2 in
Length
5-1/4 in
Width
4-1/2 in
Characteristics & Features
Adjustable
No
Color Finish Category
Whites
Color Finish Name
Ivory
Material
Plastic
Material Type
PVC
Warranty & Product Information
Product Type
Line Set Cover
UPC
021449841238