This product requires certification to purchase.

4-1/2 in. Outside Vertical Plastic 45 Degree Elbow in Ivory

Fortress

4-1/2 in. Outside Vertical Plastic 45 Degree Elbow in Ivory

  • Fast #
  • Part #REC84121
  • Item #4065663
  • Manufacturer Part #84121
3.7 out of 5 Customer Rating
Brand image
Fortress

4-1/2 in. Outside Vertical Plastic 45 Degree Elbow in Ivory

  • Fast #
  • Part #REC84121
  • Item #4065663
  • Manufacturer Part #84121
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Fortress Injection-molded Polypropylene fitting used to conceal and protect exposed refrigeration linesets, electrical cable/telephone wiring and water or drain pipes
  • Includes 45° Outside Vertical Elbow and (2) #6 x 3/4" SS Screws
  • Paintable
  • UL 94V satisfied
  • Requires Certification

Specifications

Adjustable:
No
Color Finish Category:
Whites
Color Finish Name:
Ivory
Fitting Size 1:
4-1/2 in
Fitting Size 2:
4-1/2 in
Fitting Sizes:
4-1/2 in
Material:
Plastic
Maximum Temperature:
180
Product Type:
Line Set Cover
UPC:
021449841214